21" Charcoal and Gold Faux Leather Vanity Chair

  • Mfr # 554174

  • Zoro # G222810972


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Accent Chair Pattern
Solid Color
Adjustable Headrest
No
Seat Color
Charcoal, Gold
Seat Material
Metal
Weight Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
554174
Zoro #
G222810972
UPC #
-
Country of Origin
China

Dimensions

Overall Height
18.3 in
Overall Depth
14.37 in
Overall Length
20.7 in

Details

Accent Chair Pattern
Solid Color
Adjustable Headrest
No
Seat Color
Charcoal, Gold
Seat Material
Metal
Weight Capacity
250 lb
Purposeful Distressing Type
No Distressing
Leg Material
Metal
Hardware Finish
Matte
Arms Included
No
Includes
1 Chair
Upholstery Material
Faux Leather
Upholstery Color
Charcoal
Legs Included
Yes
Removable Seat Cushions
No
Ottoman Included
No
Leg Color
Gold
Item
Vanity Chair

Description

Stylish, elegant and fully functional, the 21-inch charcoal and gold faux leather vanity chair adds a touch of panache to any set up. This contemporary armless and backless accent chair features a solid color upholstery that complements its sleek design. The gold metal legs provide a striking contrast, enhancing the overall aesthetic appeal. With a sturdy metal frame and plush faux leather, this chair ensures both durability and comfort. It’s an ideal addition to your vanity area, blending style and practicality seamlessly. 18.3-inch h x 20.7-inch w x 14.37-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.