
21" Clear and Gold Glass and Metal Round Pedestal End Table
Mfr # 554648
Zoro # G222832806
product price:Â $567.99
/ea
Free Shipping & Returns
Key Features
Finish
Glossy
Includes
1 Table
Height
21 in
Style
Contemporary
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
554648
Zoro #
G222832806
UPC #
-
Country of Origin
China
Dimensions
Height
21 in
Width
24 in
Length
24 in
Details
Finish
Glossy
Includes
1 Table
Style
Contemporary
Commercial Use
Yes
Set
No
Item
End-Side Tables
Purposeful Distressing Type
No Distressing
Leg Color
Gold
Base Material
Stainless Steel
Mirrored
No
Assembled/Unassembled
Unassembled
Tabletop Color
Clear
Assembly
Full Assembly Needed
Leg Type
Pedestal
Hand Crafted
No
Shape
Round
Tabletop Material
Glass
Description
Show off your exquisite taste with this 21-inch clear and gold glass and metal round pedestal end table. The gold coloration of the high quality geometric rings metal pedestal base marries nicely with the clear round glass top surface. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 21.00-inch h x 24.00-inch w x 24.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.