Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21" Clear And Silver Faux Crystal And Metal Table Vase

  • Mfr # 628109

  • Zoro # G122883335


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Pattern
Solid Color
Watertight
No
Vase Type
Table Vase
Depth
6.25 in
Width
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628109
Zoro #
G122883335
UPC #
-
Country of Origin
India

Dimensions

Depth
6.25 in
Width
6.25 in
Size
Small
Length
20.5 in

Details

Pattern
Solid Color
Watertight
No
Vase Type
Table Vase
Hand Painted
No
Item
Vases
Intended Room
Living Room
Assembly Required
No
Shape
Cylinder
Style
Modern
Commercial Use
Yes
Color
Clear, Silver
Additional Embellishments
Crystals
Finish
Polished Nickel
Finish Style
No Distressing
Occasion
No Holiday
Material
Faux Crystal, Silver

Description

The 21-inch clear and silver faux crystal and metal table vase is a stunning addition to any decor. Crafted in a sleek cylindrical shape, this vase elegantly showcases your favorite floral arrangements. Made from high-quality faux crystal with silver accents, it offers a luxurious finish that enhances its modern style. The vase is adorned with beautiful crystals, adding an extra touch of sophistication to your interior space. Perfect for tabletops or as a centerpiece, it seamlessly blends with various design aesthetics, making it a versatile choice for home decoration. Elevate your living area with this eye-catching piece that combines contemporary flair with timeless elegance. 20.5-inch h x 6.25-inch w x 6.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.