
21" Clear and Silver Glass and Metal Round Pedestal End Table
Mfr # 554647
Zoro # G922832984
product price: $516.99
/ea
Free Shipping & Returns
Key Features
Assembled/Unassembled
Unassembled
Base Material
Stainless Steel
Width
24 in
Leg Type
Pedestal
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554647
Zoro #
G922832984
UPC #
-
Country of Origin
China
Dimensions
Width
24 in
Length
24 in
Height
21 in
Details
Assembled/Unassembled
Unassembled
Base Material
Stainless Steel
Leg Type
Pedestal
Finish
Chrome
Set
No
Purposeful Distressing Type
No Distressing
Mirrored
No
Tabletop Color
Clear
Shape
Round
Style
Contemporary
Item
End-Side Tables
Leg Color
Silver
Includes
1 Table
Assembly
Full Assembly Needed
Tabletop Material
Glass
Hand Crafted
No
Commercial Use
Yes
Description
Show off your exquisite taste with this 21-inch clear and silver glass and metal round pedestal end table. The silver coloration of the high quality geometric rings metal pedestal base marries nicely with the clear round glass top surface. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 21.00-inch h x 24.00-inch w x 24.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.