
21" Cream and Black Boucle and Metal Lounge Chair
Mfr # 606003
Zoro # G322810513
product price: $799.99
/ea
Free Shipping & Returns
Key Features
Legs Included
Yes
Accent Chair Pattern
No Pattern and Not Solid Color
Hardware Finish
Unfinished
Upholstery Material
Boucle
Upholstery Color
Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606003
Zoro #
G322810513
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
21.26 in
Overall Height
30.32 in
Overall Length
21.26 in
Details
Legs Included
Yes
Accent Chair Pattern
No Pattern and Not Solid Color
Hardware Finish
Unfinished
Upholstery Material
Boucle
Upholstery Color
Cream
Leg Color
Black
Seat Color
Black, Cream
Removable Seat Cushions
No
Weight Capacity
250 lb
Ottoman Included
No
Includes
1 Chair
Leg Material
Metal
Item
Lounge Chair
Purposeful Distressing Type
No Distressing
Arms Included
No
Seat Material
Manufactured Wood
Adjustable Headrest
No
Back Type
Cushion Back
Description
Add an air of fashion to your room and rejuvenate the space with this 21-inch cream and black boucle and metal lounge chair. Built to last this lounge chair is finished in cream boucle to give your room a great update. The high quality metal inner frame flaunts a cushion back that is complimented by soft and comfortable cushioning. 30.32-inch h x 21.26-inch w x 21.26-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.