Zoro Homepage

21" Gray and Silver Upholstered Faux Leather Bench

  • Mfr # 530652

  • Zoro # G622353000


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
48 in
Overall Width
20.5 in
Overall Height
23 in
Color
Royal Blue/Green/Black/Grey
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530652
Zoro #
G622353000
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
48 in
Overall Width
20.5 in
Overall Height
23 in

Details

Item
Benche
Color
Royal Blue/Green/Black/Grey
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Add a good looking decorative accent to your space that is also practical for seating. A silver steel frame is finished off with a gray upholstery seat that is the epitomy of quality construction and design. Expertly upholstered with padding in a soft solid color faux leather, this bench is as comfortable as it is good looking. Arms anchor this bench on either side for your comfort stability. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. . 23-inch H x 20.5-inch W x 48-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.