Shop HOMEROOTS
See all product information
21" Gray Wood Two Drawer Nightstand
Mfr # 384011
Zoro # G222906507
product price:Â $266.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Color
Gray
Frame Color
Gray
Felt Lined Drawers
No
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 384011
- Zoro #
- G222906507
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Length
- 21 in
- Depth
- 17 in
- Width
- 24 in
Details
- Commercial Use
- No
- Color
- Gray
- Frame Color
- Gray
- Felt Lined Drawers
- No
- Shape
- Rectangular
- Number of Drawers
- 2
- Style
- Contemporary
- Soft Close or Self Close Drawer Glides
- No
- Frame Material
- Manufactured Wood
- Item
- Nightstands & Bedside Table
- Number of Pieces
- 1
- Material
- Manufactured Wood
- Assembly Required
- Partial Assembly Needed
Description
Good looking design and practical styling meet to form this 21-inch gray wood two drawer nightstand. Robust in design, the bed side table has been expertly crafted from manufactured wood. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 21-inch h x 24-inch w x 17-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.