
21" Green and Black Marble and Metal Round End Table
Mfr # 632677
Zoro # G522364878
product price: $471.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Height
21 in
Width
17 in
Length
17 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632677
Zoro #
G522364878
UPC #
-
Country of Origin
India
Dimensions
Height
21 in
Width
17 in
Length
17 in
Details
Tabletop Color
Green Black
Commercial Use
No
Assembly Required
No Assembly Needed
Item
End-Side Table
Description
Show off your exquisite taste with this 21-inch green and black marble and metal round end table. The base of this table is made from metal in a black color that is a nice contrast to the green marble tabletop. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 21-inch h x 17-inch w x 17-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.