
21" Hot Pink Faux Leather USB Table Lamp With White Shade
Mfr # 643075
Zoro # G422368273
product price: $76.59
/ea
Free Shipping & Returns
Key Features
Height
21 in
Depth
10 in
Application Type
Yes
Color
White/Pink
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643075
Zoro #
G422368273
UPC #
-
Country of Origin
China
Dimensions
Height
21 in
Depth
10 in
Width
6 in
Details
Item
Table Lamp
Application Type
Yes
Color
White/Pink
Assembly Required
No Assembly Needed
Description
With this 21-inch hot pink faux leather usb table lamp with white shade you can bring in design to any space along with adding some ambient lighting. The lamp is made of sturdy faux leather and features a hot pink color. The white shade has a rectangular shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 21.00-inch h x 6.00-inch w x 10.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.