Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21" Natural Solid Wood Oval One Drawer Nightstand

  • Mfr # 651527

  • Zoro # G022368741


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Width
17.7 in
Height
21.3 in
Assembly Required
Full Assembly Needed
Application Type
No
Depth
13.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651527
Zoro #
G022368741
UPC #
-
Country of Origin
India

Dimensions

Width
17.7 in
Height
21.3 in
Depth
13.8 in

Details

Assembly Required
Full Assembly Needed
Application Type
No
Item
Nightstands & Bedside Table

Description

Good looking design and practical styling meet to form this 21-inch natural solid wood oval one drawer nightstand. Made of high quality solid wood that is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 21.30-inch h x 17.70-inch w x 13.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.