Shop BAXTON STUDIO
See all product information
Create Account
Nabila Modern Bohemian Black Bayur Wood and Natural Rattan 3-Drawer End Table Nightstand
- Mfr # 227-12895-ZORO
- Zoro # G612302629
product price:Â
$
385.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Natural
Width
19.7"
For Use With
Bedroom
Style
Bohemian
Assembly
Assembly Required(Instructions Comes with the box)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 227-12895-ZORO
- Zoro #
- G612302629
- UPC #
- 193271350889
- Country of Origin
- Indonesia
- Color
- Black/Natural
- For Use With
- Bedroom
- Style
- Bohemian
- Assembly
- Assembly Required(Instructions Comes with the box)
- Care instruction
- Wipe Clean
- Features
- Woven Natural Rattan Embellishments
- Material
- Bayur Wood/MDF/Natural Rattan (Drawer front)
- Includes
- One Nightstand
Dimensions
- Width
- 19.7"
- Length
- 25.6"
- Size
- 3-Drawer
- Depth
- 20.1"
Description
Support the needs of your home while imbuing a soothing ambiance with the remarkable design of the Nabila nightstand. Made in Indonesia, this Bohemian piece is crafted from solid Bayur wood. Three drawers offer discreet storage for household essentials while woven rattan embellishments lend a traditional feel. With a spacious tabletop, this versatile piece also serves as a convenient end table in shared spaces. The Nabila requires assembly and features round drawer knobs that beautifully stand out against the rattan for an eye-catching touch. Offering superb utility in unique geometry, the Nabila nightstand is sure to enhance any interior layout.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.