Shop HOMEROOTS
See all product information
Create Account
21" Sapphire Blue Wood Two Drawer Nightstand
- Mfr # 719565
- Zoro # G422907212
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
Felt Lined Drawers
No
Commercial Use
Yes
Capacity
60 lb
Soft Close or Self Close Drawer Glides
Yes
Assembly Required
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719565
- Zoro #
- G422907212
- UPC #
- -
- Country of Origin
- China
- Felt Lined Drawers
- No
- Commercial Use
- Yes
- Capacity
- 60 lb
- Soft Close or Self Close Drawer Glides
- Yes
- Assembly Required
- Partial Assembly Needed
- Shape
- Rectangular
- Frame Material
- Manufactured Wood
- Drawer Glide Mechanism
- Roller Glides
- Material
- Manufactured Wood
- Color
- Sapphire Blue
- Item
- Nightstands & Bedside Table
- Number of Drawers
- 2
- Style
- Contemporary
- Finish
- Gloss
- Frame Color
- Sapphire Blue
Dimensions
- Depth
- 19 in
- Length
- 21 in
- Width
- 28 in
Description
Our 21-inch sapphire blue wood two drawer nightstand will compliment your bed beautifully. Sturdy and durable construction from manufactured wood ensures this trusty bedside table is built to last. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 21.00-inch h x 28.00-inch w x 19.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.