
21" Silver and Blue Faux Crystal Bling Hurricane Candle Holder
Mfr # 468339
Zoro # G822882546
product price:Â $174.99
/ea
Free Shipping & Returns
Key Features
Material
Polyresin
Holder Type
Votive
Construction Method
Machine Made
Style
Contemporary
Intended Room
Living Room
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
468339
Zoro #
G822882546
UPC #
-
Country of Origin
China
Dimensions
Width
7 in
Primary Item Height
20.5 in
Overall Depth
7 in
Length
20.5 in
Details
Material
Polyresin
Item
Candle Holders
Holder Type
Votive
Construction Method
Machine Made
Style
Contemporary
Intended Room
Living Room
Color
Silver
Shape
Votive
Assembly Required
No
Placement Type
Tabletop
Capacity
1
Commercial Use
Yes
Description
Create a warm and inviting environment in any space with this 21" silver and blue faux crystal bling hurricane candle holder. This resin candleholder is the perfect illuminating design to accent your space in style. Adorned with faux crystal bling in sparkling crystal and blue that gives this fabulous candle holder a fashionable flair. They are also an attractive way to turn a simple candle into a piece of decor on its own. 20.5" H x 7" W x 7" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.