Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21" White and Gold Distressed Marble and Iron Square End Table

  • Mfr # 634867

  • Zoro # G322367611


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Width
9 in
Tabletop Color
White Gold
Application Type
Yes
Height
21 in
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634867
Zoro #
G322367611
UPC #
-
Country of Origin
India

Dimensions

Width
9 in
Height
21 in
Depth
9 in

Details

Tabletop Color
White Gold
Application Type
Yes
Item
End-Side Table
Assembly Required
No Assembly Needed

Description

Distinctive in style the 21-inch white and gold distressed marble and iron square end table radiates a versatile charm. Quality construction from the gold iron base combines with white marble of the top to give this table a fresh and updated look. The purposefully distressed finish gives this table an authentically rustic feel. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 21-inch h x 9-inch w x 9-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.