
21" X 27" White Frame Wood Coral Blue, Set Of 3, 3PK
Mfr # 365730
Zoro # G822885646
product price: $404.99
/pk 3, $135.00/ea
Free Shipping & Returns
Key Features
Color
White
Length
27 in
Depth
1 in
Width
21 in
Style
Classic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
365730
Zoro #
G822885646
UPC #
-
Country of Origin
United States
Dimensions
Length
27 in
Depth
1 in
Width
21 in
Details
Item
Wall Decor
Color
White
Style
Classic
Finish
Coated
Shape
Rectangle
Finish Style
No Distressing
Lighted
No
Commercial Use
No
Orientation
Vertical Only
Outdoor Suitability
No
Assembly Required
No
Mirrored
No
Description
Breathe some fresh air into the atmosphere of your home and give it an extraordinary look with this exceptional picture. Its style is just what your walls need to look their best. This picture is an outstandingly crafted piece, made from high quality , which also shows a finish and color. Its frame is an appealing decoration as well. You want your piece to be with you for a long while too, and that’s exactly what this appealing picture will give you. If you want a functional, well-designed, and lasting picture, this is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.