
22" Antiqued Gold And Brown Metal And Solid Wood Drum End Table With Storage
Mfr # 604536
Zoro # G222361030
product price: $785.99
/ea
Free Shipping & Returns
Key Features
Width
20 in
Application Type
No
Depth
20 in
Assembly Required
Partial Assembly Needed
Tabletop Color
Brown Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
604536
Zoro #
G222361030
UPC #
-
Country of Origin
India
Dimensions
Width
20 in
Depth
20 in
Height
22 in
Details
Application Type
No
Item
End-Side Table
Assembly Required
Partial Assembly Needed
Tabletop Color
Brown Brass
Description
Show off your exquisite taste with this 22-inch antiqued gold and brown metal and solid wood drum end table with storage. The antiqued gold coloration of the high quality cylindrical metal base marries nicely with the brown solid wood top. The purposefully distressed finish gives this table an authentically rustic feel, while the top opens to reveal hidden storage that is great for the remote, small pillows, blanket, or accessories. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. 22-inch h x 20-inch w x 20-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.