
22" Beige and Blue Poly Cotton Blend Throw Pillow with Embroidery and applique
Mfr # 529251
Zoro # G122810577
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Color
Beige, Blue
Assembly Required
No Assembly Needed
Style
Contemporary
Pattern
Geometric
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529251
Zoro #
G122810577
UPC #
-
Country of Origin
India
Dimensions
Depth
6 in
Width
22 in
Length
22 in
Size
22 x 22 in
Details
Color
Beige, Blue
Assembly Required
No Assembly Needed
Style
Contemporary
Item
Accent Throw Pillow
Pattern
Geometric
Closure Type
Zipper
Fill Material
Polyfill
Residential/Commerical
Residential
Material
Polyester, Cotton Blend
Type
Pillow Cover and Insert
Reversible
No
Description
This 22-inch beige and blue poly cotton blend throw pillow with embroidery and applique will add a beautiful decorative accent to your decor. The beige and blue coloring of the extremely durable and long lasting polyester and cotton blend will add dimension and texture to your space. Fun and decorative applique add some high end and hand-crafted textural designer touches. Decorative touches that are embroidered give this great design some beautiful texture along with a hand-crafted look and feel. Super soft and built to hold its shape, this polyfill pillow is a great option. For anyone that loves to decorate or accent their space with color and texture. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 22-inch h x 22-inch w x 6-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.