
22" Beige And Gray Plaid Cotton Blend Throw Pillow Cover with Texture
Mfr # 608202
Zoro # G722810830
product price: $85.99
/ea
Free Shipping & Returns
Key Features
Length
22 in
Width
22 in
Closure Type
Zipper
Pattern
Plaid
Fill Material
Unavailable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608202
Zoro #
G722810830
UPC #
-
Country of Origin
India
Dimensions
Length
22 in
Width
22 in
Depth
1 in
Size
22 x 22 in
Details
Closure Type
Zipper
Color
Beige, Gray
Pattern
Plaid
Fill Material
Unavailable
Material
Cotton Blend
Residential/Commerical
Residential
Assembly Required
No Assembly Needed
Reversible
No
Style
Modern
Type
Pillow Cover
Item
Accent Throw Pillow
Description
Unique and decorative, this comfortable 22-inch beige and gray plaid cotton blend throw pillow cover with texture will leave a lasting impression. This soft and durable decorative pillow cover is expertly made of high grade, long lasting cotton blend in a beige and gray coloration. Decorative pillow covers are a great way to change up the look and feel of your space easily and quickly. Combine with your own fill or insert to add decoration and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 22.00-inch h x 22.00-inch w x 1.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.