Shop HOMEROOTS
See all product information
Create Account
22" Black Aluminum Geometric LED Dimmable Outdoor Pendent Hanging Light
- Mfr # 683466
- Zoro # G523426445
product price:Â
$
794.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Fixture Width
22 in
Number of Bulbs
1
Dimmable
Yes
Fixture Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 683466
- Zoro #
- G523426445
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Item
- Outdoor Hanging Lights
- Number of Bulbs
- 1
- Dimmable
- Yes
- Assembly Required
- Partial Assembly Needed
- Housing Finish
- Matte
- Fixture Housing Material
- Aluminum
- Lens Type
- Frosted
- Special Features
- Integrated LED
- Material
- Aluminum
- Style
- Transitional
- Bulb Shape
- Drum
- Type
- Outdoor Pendant
- Damp/Wet Rating
- Wet
Dimensions
- Fixture Width
- 22 in
- Fixture Length
- 10 in
- Fixture Height
- 22 in
Description
The 22-inch black aluminum geometric LED dimmable outdoor pendant hanging light elevates your outdoor space with its stylish design. Featuring a matte black finish, this geometric shaped light adds a contemporary touch to any setting. Crafted from durable aluminum, it ensures longevity while resisting the elements. The integrated LED technology provides energy-efficient illumination, perfect for creating a warm ambiance in your porch, patio, bathroom, kitchen, or hallway. With frosted glass, it diffuses light gently, enhancing the overall aesthetic without harsh glare. This versatile fixture complements both indoor and outdoor locations, making it an excellent choice for various decor styles. 10.00-inch h x 22.00-inch w x 22.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.