Shop HOMEROOTS
See all product information
Create Account
22" Antiqued Brass Aluminum Cone LED Dimmable Outdoor Pendent Hanging Light
- Mfr # 683470
- Zoro # G123426494
product price:Â
$
967.99
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Wet
Fixture Housing Material
Aluminum
Housing Finish
Matte
Material
Aluminum
Special Features
Integrated LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 683470
- Zoro #
- G123426494
- UPC #
- -
- Country of Origin
- China
- Damp/Wet Rating
- Wet
- Fixture Housing Material
- Aluminum
- Housing Finish
- Matte
- Material
- Aluminum
- Special Features
- Integrated LED
- Bulb Shape
- Bell / Cone
- Color
- Antiqued Brass
- Item
- Outdoor Hanging Lights
- Lens Type
- Frosted
- Dimmable
- Yes
- Assembly Required
- Partial Assembly Needed
- Number of Bulbs
- 1
- Type
- Outdoor Pendant
- Style
- Transitional
Dimensions
- Fixture Height
- 21.88 in
- Fixture Width
- 21.88 in
- Fixture Length
- 10.63 in
Description
The 22-inch antiqued brass aluminum cone LED dimmable outdoor pendant hanging light is a stunning addition to any outdoor space. Its elegant matte finish and cone-shaped design beautifully complement a range of decor styles. Crafted from durable powder coated aluminum, this fixture is designed to withstand outdoor elements while offering a chic aesthetic. The frosted glass adds a touch of sophistication, diffusing light softly and creating an inviting atmosphere. With integrated led technology, it provides efficient illumination that can be dimmed to suit various settings. This versatile lighting option is suitable for both indoor and outdoor locations, making it a perfect choice for enhancing your living space. 10.63-inch h x 21.88-inch w x 21.88-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.