
22" Black and Blue Ogee Cotton Throw Pillow with Embroidery and Applique
Mfr # 529267
Zoro # G822811072
product price:Â $92.49
/ea
Free Shipping & Returns
Key Features
Width
22 in
Depth
6 in
Pattern
Ogee
Residential/Commerical
Residential
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529267
Zoro #
G822811072
UPC #
-
Country of Origin
India
Dimensions
Width
22 in
Depth
6 in
Length
22 in
Size
22 x 22 in
Details
Pattern
Ogee
Residential/Commerical
Residential
Material
Cotton
Color
Black, Blue
Item
Accent Throw Pillow
Fill Material
Polyfill
Type
Pillow Cover and Insert
Assembly Required
No Assembly Needed
Closure Type
Zipper
Reversible
No
Style
Contemporary
Description
The perfect complement to your sofa, favorite chair, or bed, this 22-inch black and blue ogee cotton throw pillow with embroidery, applique is a great decorative accent. Durable black and blue cotton has been used to give this pillow a beautiful look that will stand the test of time. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 22-inch H x 22-inch W x 6-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.