22" Black And Clear Glass And Steel Round End Table With Shelf

  • Mfr # 544199

  • Zoro # G622375101


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Tabletop Color
Black
Width
20 in
Height
22 in
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544199
Zoro #
G622375101
UPC #
-
Country of Origin
China

Dimensions

Width
20 in
Height
22 in
Depth
20 in

Details

Application Type
No
Tabletop Color
Black
Item
End-Side Table
Assembly Required
Full Assembly Needed

Description

Show off your exquisite taste with this 22-inch black and clear glass and steel round end table with shelf. The black coloration of the high quality steel base marries nicely with the clear glass top. Help to keep your space organized with the included single shelf. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 22-inch H x 20-inch W x 20-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.