Shop HOMEROOTS
See all product information
Create Account
28" Gray And Gold Faux Leather And Faux Leather Swivel Arm Chair
- Mfr # 556467
- Zoro # G322358411
product price:Â
$
905.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
31-1/2 in
Overall Height
36.4 in
Seat Color
Gold
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 556467
- Zoro #
- G322358411
- UPC #
- -
- Country of Origin
- China
- Seat Color
- Gold
- Item
- Accent Chair
- Commercial Use
- Yes
- Assembly Required
- Full Assembly Needed
Dimensions
- Overall Depth
- 31-1/2 in
- Overall Height
- 36.4 in
- Overall Width
- 28 in
Description
Add an air of fashion to your room and rejuvenate the space with this 28-inch gray and gold faux leather and faux leather swivel arm chair. Built to last this arm chair is finished in solid gray faux leather and polyurethane to give your room a great update. The high quality stainless steel inner frame flaunts convenient armrests and a fixed back that are complimented by soft and comfortable cushioning. A swivel feature allows this chair to turn, adding versatility to your seating. 36.4-inch h x 28-inch w x 31.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.