22" Black And Gray Glass And Metal End Table With Drawer And Shelf
Mfr # 333240
Zoro # G322833079
product price:Â $162.99
/ea
Free Shipping & Returns
Key Features
Assembled/Unassembled
Unassembled
Hand Crafted
No
Includes
1 Table
Finish
Glossy
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
333240
Zoro #
G322833079
UPC #
-
Country of Origin
China
Dimensions
Length
18 in
Width
12 in
Height
22.25 in
Details
Assembled/Unassembled
Unassembled
Item
End-Side Tables
Hand Crafted
No
Includes
1 Table
Finish
Glossy
Style
Contemporary
Assembly
Full Assembly Needed
Weight Capacity
44 lb
Base Material
Metal
Shape
Rectangular
Leg Color
Black
Set
No
Leg Type
Frame
Purposeful Distressing Type
No Distressing
Tabletop Color
Gray
Mirrored
No
Tabletop Material
Glass
Description
Show off your exquisite taste with this 22-inch black and gray glass end table with drawer and shelf. The base of this table is made from metal in a black color that is a nice contrast to the gray glass tabletop. Includes a single shelf for handy storage or display space. Includes a single easy pull out drawer for handy storage of life's little essentials. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 22.25-inch H x 12-inch W x 18-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.