
22" Black and Orange Floral Cotton Throw Pillow With Embroidery
Mfr # 529209
Zoro # G622810596
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Length
22 in
Residential/Commerical
Residential
Reversible
No
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529209
Zoro #
G622810596
UPC #
-
Country of Origin
India
Dimensions
Length
22 in
Width
22 in
Depth
6 in
Size
22 x 22 in
Details
Assembly Required
No Assembly Needed
Residential/Commerical
Residential
Reversible
No
Material
Cotton
Color
Black, Orange
Item
Accent Throw Pillow
Pattern
Floral
Fill Material
Polyfill
Style
Traditional
Type
Pillow Cover and Insert
Closure Type
Zipper
Description
The perfect complement to your sofa, favorite chair, or bed, this 22-inch black and orange floral cotton throw pillow with embroidery is a great decorative accent. This soft and durable decorative pillow is expertly made of high grade, long lasting cotton in a black and orange coloration. Super soft and built to hold its shape, this polyfill pillow is a great option. Great to use on its own or mix with other decorations for the perfect look. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 22-inch H x 22-inch W x 6-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.