22" Black Faux Marble and Iron Sled End Table With Magazine Holder

  • Mfr # 543904

  • Zoro # G122357935


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Black
Depth
15 in
Height
22 in
Assembly Required
No Assembly Needed
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
543904
Zoro #
G122357935
UPC #
-
Country of Origin
China

Dimensions

Depth
15 in
Height
22 in
Width
17 in

Details

Tabletop Color
Black
Item
End-Side Table
Assembly Required
No Assembly Needed
Application Type
No

Description

Distinctive in style the 22-inch black faux marble and iron sled end table with magazine holder radiates a versatile charm. A sleek black monotone color gives this iron and faux marble table a fresh and updated look. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can match it with other pieces to get the ideal look for your place. 22-inch h x 17-inch w x 15-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.