
22" Black Geometric Metal And Glass Lantern Candle Holder
Mfr # 608543
Zoro # G822882195
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Material
Metal, Glass
Intended Room
Living Room
Placement Type
Wall
Shape
3" Wide Pillar
Style
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608543
Zoro #
G822882195
UPC #
-
Country of Origin
India
Dimensions
Width
11.5 in
Length
22 in
Overall Depth
5.5 in
Details
Material
Metal, Glass
Intended Room
Living Room
Placement Type
Wall
Shape
3" Wide Pillar
Style
Modern
Pattern
Geometric
Finish
Does Not Apply
Commercial Use
No
Capacity
1
Holder Type
Lantern
Finish Style
No Distressing
Item
Candle Holders
Construction Method
Handmade
Color
Black
Assembly Required
No
Description
This 22-inch black geometric metal and glass lantern candle holder is perfect whether you’re creating a beautiful tablescape centerpiece or looking to illuminate a space. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Dress up your home to impress every season with this fabulous candleholder. Candleholders are a decorative accent on their own. With our without candles. 22-inch h x 11.5-inch w x 5.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.