22" Black Metal Bedside Lamp With Beige Cylinder Shade

  • Mfr # 568838

  • Zoro # G022354188


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Width
8.75 in
Application Type
No
Assembly Required
No Assembly Needed
Height
22 in
Depth
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568838
Zoro #
G022354188
UPC #
-
Country of Origin
China

Dimensions

Width
8.75 in
Height
22 in
Depth
8.75 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Item
Table Lamp
Color
Beige/Black

Description

Add a bright anchor to your room with this 22-inch black metal bedside lamp with beige cylinder shade. A modern cylindrical matte black metal base brings just the right amount of pizzazz to this fabulous lamp. The beige shade has a cylinder shape and is made of linen, which makes it a perfect choice. Bedside table lamps help to add a soft and cozy glow to your bedroom. Great for evening reading. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 22-inch H x 8.75-inch W x 8.75-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.