Zoro Homepage

22" Brass And Clear Glass And Steel Square End Table

  • Mfr # 543839

  • Zoro # G922355988


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Brass
Application Type
No
Width
20 in
Depth
20 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543839
Zoro #
G922355988
UPC #
-
Country of Origin
China

Dimensions

Width
20 in
Depth
20 in
Height
22 in

Details

Tabletop Color
Brass
Application Type
No
Item
End-Side Table
Assembly Required
Full Assembly Needed

Description

Distinctive in style the 22-inch brass and clear glass and steel square end table radiates a versatile charm. The base of this table is made from steel in a brass color that is a nice contrast to the clear glass tabletop. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 22-inch H x 20-inch W x 20-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.