Zoro Homepage

22" Brass Metal Desk Table Lamp With Black Cone Shade

  • Mfr # 524468

  • Zoro # G722353504


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Height
22 in
Depth
7 in
Application Type
No
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524468
Zoro #
G722353504
UPC #
-
Country of Origin
China

Dimensions

Height
22 in
Depth
7 in
Width
7 in

Details

Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
No
Color
Gold/Black

Description

Truly a mix of design and functionality that doesn't compromise on style, this 22-inch brass metal desk table lamp with black cone shade will be a great addition to your space. A gorgeous brass metal base brings just the right amount of pizzazz to this fabulous lamp. The black cone metal shade is finishes this piece off nicely and symmetrically this desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 22-inch H x 7-inch W x 7-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.