Rhu 1 Light Table Lamp by Chandler McLellan, Bronze, 22 In x 28 In
- Mfr # PTL5328-BRZ
- Zoro # G615577185
product price:Â
$
840.00
/ea
Free Shipping & Returns
Key Features
Width
22 in
Material
Aluminum
Color
Bronze
Number of Bulbs
1
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL5328-BRZ
- Zoro #
- G615577185
- UPC #
- 197292118855
- Country of Origin
- India
- Material
- Aluminum
- Color
- Bronze
- Item
- Table Lamp
- Number of Bulbs
- 1
- Includes
- Fixture, Hardware
- Lamp Type
- E26 Medium Base
- Switch
- On/Off Switch On Socket
- Maximum Wattage
- 15 W
- Voltage
- 120V
- Features
- Clean with soft, damp cloth
- Battery Included
- No
- Collection
- Chandler McLellan
Dimensions
- Height
- 28 in
- Width
- 22 in
- Length
- 22 in
- Cord Length
- 96 in
Description
Referencing ancient stone relics slowly shaped by nature over time, the Rhu table lamp is simultaneously rough and sophisticated. The sand-cast metal possesses a stone-like appearance with a light-reflecting texture. Creating an unexpected focal point, a perfectly concentric cut-out highlights negative space within the voluptuous form. A shade made from knotted jute completes the composition with a note of earthy lightness. Part of our Chandler McLellan collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.