Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Brown Genuine Leather Pouf Ottoman

  • Mfr # 605990

  • Zoro # G622363962


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Height
13 in
Assembly Required
No Assembly Needed
Width
22 in
Application Type
Yes
Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605990
Zoro #
G622363962
UPC #
-
Country of Origin
India

Dimensions

Height
13 in
Width
22 in
Depth
22 in

Details

Item
Ottoman
Assembly Required
No Assembly Needed
Application Type
Yes
Color
Brown

Description

Practicality and fashion mix together with this handy 22-inch brown genuine leather pouf ottoman. Add chic style to your space with this fun pouf that not only looks cool but can be a great foot rest or extra seat when needed. The all over cafe latte brown genuine leather will create a luxurious ottoman / pouf / cocktail table for your space. This ottoman is as comfortable as it is good looking. Ottomans are multi-functional additions to your space that add fashion and practical value. 13-inch h x 22-inch w x 22-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.