TV Stand, 72'', Console, Media Entertainment Center, Brown Laminate, Black Metal, Transitional
- Mfr # I 2727
- Zoro # G115622507
Key Features
Specifications
Details
- MFR #
- I 2727
- Zoro #
- G115622507
- UPC #
- 680796091118
- Country of Origin
- China
- Color
- Brown
- Material
- Particle Board,Mdf,Metal
- Capacity
- 75 lb
- Wood Species
- Rubberwood
- Includes
- Parts and Assembly Guide
- Style
- Transitional
- Carb compliant
- Yes
- Shape
- Rectangle
Dimensions
- Length
- 71 in
- Width
- 23.25 in
- Height
- 15.5 in
Description
Add some fashionable flare to your entertainment space with this sleek and stylish 72 inch tv stand in a rich dark brown laminate wood-look finish on all sides. Designed for the trendiest customers, this mid-century, transitional console features 2 spacious storage cabinets with a rippled front design and an adjustable shelf inside each cabinet, perfect for keeping your media essentials organized and out of sight. The solid construction and stable black metal legs ensure lasting quality, while the easy to clean top makes maintenance a breeze. The 4 hidden cable management holes in the back keeps this tv stand functional as it is fashionable. Make a statement in your living room, bedroom, or family room with this transitional media entertainment center that is easy to assemble with illustrated instructions and all hardware included.
- Trendy 72 inch tv stand in a dark brown laminate wood-look finish on all sides, with a fashionable style, mid-century rippled front design.
- Featuring plenty of closed storage with 2 large storage cabinets each fitted with an adjustable shelf, offering ample space for media and entertainment essentials.
- Durably designed in a timeless, transitional style with solid construction supported by strong black metal legs, an easy to clean top, and 4 cable management holes behind the unit for a clean and organized look.
- Easy to assemble with step by step illustrated instructions with all hardware included, this console is backed by a 5 year limited warranty against any defects.
- Product dimensions: 71 in. L x 15.5 in. D x 23.25 in. H
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.