Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Brown Solid Wood One Drawer Nightstand

  • Mfr # 651531

  • Zoro # G222345443


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Color
Brown
Assembly Required
No Assembly Needed
Depth
13.8 in
Height
22.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651531
Zoro #
G222345443
UPC #
-
Country of Origin
India

Dimensions

Depth
13.8 in
Height
22.4 in
Width
17.7 in

Details

Application Type
No
Color
Brown
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table

Description

Give your room the look and feel of 5-star accommodations with this 22-inch brown solid wood one drawer nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 22.40-inch h x 17.70-inch w x 13.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.