
22" Brown Solid Wood Sled End Table With Shelf
Mfr # 604030
Zoro # G822363373
product price: $640.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Application Type
No
Width
18 in
Depth
22 in
Tabletop Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
604030
Zoro #
G822363373
UPC #
-
Country of Origin
India
Dimensions
Width
18 in
Depth
22 in
Height
22 in
Details
Assembly Required
Partial Assembly Needed
Application Type
No
Item
End-Side Table
Tabletop Color
Brown
Description
Show off your exquisite taste with this 22-inch brown solid wood sled end table with shelf. This table is made from solid wood in a light brown color throughout the base and top. Help to keep your space organized with the included single shelf. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 22-inch h x 18-inch w x 22-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.