Zoro Homepage

22" Brown Solid Wood Square Block End Table

  • Mfr # 604029

  • Zoro # G122364490


product price: $805.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Brown
Width
24 in
Assembly Required
No Assembly Needed
Application Type
No
Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604029
Zoro #
G122364490
UPC #
-
Country of Origin
India

Dimensions

Width
24 in
Height
22 in
Depth
24 in

Details

Tabletop Color
Brown
Assembly Required
No Assembly Needed
Item
End-Side Table
Application Type
No

Description

Distinctive in style the 22-inch brown solid wood square block end table radiates a versatile charm. This table is made from solid wood in a light brown color throughout the base and top. The block style pedestal base features ribbed textural detailing and the top surface is a square shape. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 22-inch h x 24-inch w x 24-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.