Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Brown Solid Wood Square Two Drawer Nightstand

  • Mfr # 651510

  • Zoro # G522369644


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Depth
13.8 in
Color
Brown
Assembly Required
Full Assembly Needed
Height
22 in
Width
15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651510
Zoro #
G522369644
UPC #
-
Country of Origin
India

Dimensions

Depth
13.8 in
Height
22 in
Width
15.7 in

Details

Color
Brown
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Application Type
No

Description

Our 22-inch brown solid wood square two drawer nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from solid wood. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 22.00-inch h x 15.70-inch w x 13.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.