Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
78" X 41" X 65" Twin Over Full Green Metal Tube Futon Bunk Bed
- Mfr # 286585
- Zoro # G522887605
product price:Â
$
527.99
/ea
Key Features
Bed Size
Full
Overall Height
65 in
Overall Width
78 in
Overall Length
41 in
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 286585
- Zoro #
- G522887605
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- Full Assembly Needed
- Trundle Bed
- No
- Finish
- Satin
- Item
- Bunk Beds
Dimensions
- Bed Size
- Full
- Overall Height
- 65 in
- Overall Width
- 78 in
- Overall Length
- 41 in
Description
With a solid metal tube construction and elegant profile, this bunk bed will seamlessly anchor any childrens room. It is artfully crafted to offer a perfect platform where kids can relax and have a blissful night sleep. Featuring a full length guard-rail on the top bunk and a sturdy slat system that makes box ring not necessary, the twin over full bunk will ensure the safety of your lads. Top bed not to be used for children below six years of age. The top has a weight capacity of 150Lbs while the bottom has 200Lbs. 6-inch height mattress is recommended for the top bunk. Made for residential use only. Assembly required. Made of 2-inch metal tube. Built-in two side ladders.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.