Shop HOMEROOTS
See all product information
Create Account
22" Brown Solid Wood Square Two Drawer Nightstand
Mfr # 651762
Zoro # G422905294
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
2
Shape
Square
Drawer Glide Mechanism
Wood Slide
Style
Modern
Frame Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 651762
- Zoro #
- G422905294
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 22 in
- Width
- 15.7 in
- Depth
- 13.8 in
Details
- Number of Drawers
- 2
- Shape
- Square
- Drawer Glide Mechanism
- Wood Slide
- Style
- Modern
- Frame Color
- Brown
- Material
- Solid Wood
- Leg Color
- Brown
- Finish
- Natural
- Assembly Required
- Full Assembly Needed
- Frame Wood Species
- Mango
- Soft Close or Self Close Drawer Glides
- No
- Leg Material
- Solid Wood
- Frame Material
- Solid Wood
- Felt Lined Drawers
- No
- Color
- Brown
- Item
- Nightstands & Bedside Table
- Capacity
- 29 lb
- Commercial Use
- No
Description
Give your room the look and feel of 5-star accommodations with this 22-inch brown solid wood square two drawer nightstand. Made of high quality solid wood that is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 22.00-inch h x 15.70-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.