22" Brown Solid Wood Two Drawer Nightstand
- Mfr # 701703
- Zoro # G322905363
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Leg Material
Solid Wood
Number of Doors
1
Number of Drawers
2
Drawer Glide Mechanism
Wood Slide
Frame Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 701703
- Zoro #
- G322905363
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 22.4 in
- Depth
- 11.8 in
- Width
- 11.8 in
Details
- Leg Material
- Solid Wood
- Number of Doors
- 1
- Number of Drawers
- 2
- Drawer Glide Mechanism
- Wood Slide
- Frame Material
- Solid Wood
- Frame Wood Species
- Mango
- Style
- Modern
- Leg Color
- Brown
- Assembly Required
- Partial Assembly Needed
- Soft Close or Self Close Drawer Glides
- No
- Frame Color
- Brown
- Felt Lined Drawers
- No
- Number of Shelves
- 1
- Shape
- Rectangular
- Material
- Solid Wood
- Color
- Brown
- Item
- Nightstands & Bedside Table
- Capacity
- 13 lb
- Commercial Use
- Yes
Description
Our 22-inch brown solid wood two drawer nightstand will compliment your bed beautifully. Made of high quality solid wood that is built to last. Includes 2 drawers to give you multiple storage options to keep clutter at bay. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 22.40-inch h x 11.80-inch w x 11.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.