Shop HOMEROOTS
See all product information
Create Account
22" Brown Solid Wood Two Drawer Nightstand
- Mfr # 701722
- Zoro # G422906628
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Length
22.05 in
Number of Doors
1
Color
Brown
Soft Close or Self Close Drawer Glides
No
Depth
15.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 701722
- Zoro #
- G422906628
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 22.05 in
- Depth
- 15.75 in
- Width
- 21.65 in
Details
- Number of Doors
- 1
- Color
- Brown
- Soft Close or Self Close Drawer Glides
- No
- Frame Color
- Brown
- Felt Lined Drawers
- No
- Frame Material
- Solid Wood
- Leg Material
- Solid Wood
- Drawer Glide Mechanism
- Wood Slide
- Frame Wood Species
- Mango
- Material
- Solid Wood
- Leg Color
- Brown
- Item
- Nightstands & Bedside Table
- Commercial Use
- Yes
- Assembly Required
- Partial Assembly Needed
- Capacity
- 37 lb
- Number of Shelves
- 1
- Style
- Modern
- Number of Drawers
- 2
- Shape
- Rectangular
Description
Good looking design and practical styling meet to form this 22-inch brown solid wood two drawer nightstand. Made of high quality solid wood that is built to last. This piece has 2 drawers for your storage needs. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 22.05-inch h x 21.65-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.