31" White Solid and Manufactured Wood Nightstand
- Mfr # 397621
- Zoro # G122905426
product price:Â
$
650.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Length
31.1 in
Drawer Glide Mechanism
Wood Slide
Material
Solid and Manufactured Wood
Felt Lined Drawers
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 397621
- Zoro #
- G122905426
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Length
- 31.1 in
- Depth
- 16.93 in
- Width
- 31.89 in
Details
- Shape
- Rectangular
- Item
- Nightstands & Bedside Table
- Drawer Glide Mechanism
- Wood Slide
- Material
- Solid and Manufactured Wood
- Felt Lined Drawers
- No
- Number of Pieces
- 1
- Frame Wood Species
- Mahogany
- Frame Color
- White
- Frame Material
- Solid and Manufactured Wood
- Style
- Contemporary
- Color
- White
- Assembly Required
- No Assembly Needed
Description
Our 31-inch white solid and manufactured wood nightstand will compliment your bed beautifully. Sturdy and durable construction from solid and manufactured wood ensures this trusty bedside table is built to last. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 31.1-inch h x 31.89-inch w x 16.93-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.