
22" Chestnut Solid Wood Oval One Drawer Nightstand
Mfr # 651594
Zoro # G822358119
product price: $619.99
/eaKey Features
Height (in)
21.7 in
Depth (in)
11.8 in
Width (in)
15.7 in
Commercial Use
No
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651594
Zoro #
G822358119
UPC #
-
Country of Origin
India
Dimensions
Height (in)
21.7 in
Depth (in)
11.8 in
Width (in)
15.7 in
Details
Commercial Use
No
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table
Description
Give your room the look and feel of 5-star accommodations with this 22-inch chestnut solid wood oval one drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid wood. The easy open drawer allows you hidden storage to keep your essentials close at hand. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 21.70-inch h x 15.70-inch w x 11.80-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.