Shop TUHOME
See all product information
Create Account
Kamelot Dresser With Jewelry Box, Single Door Cabinet, Mirror, Two Drawers, Dark Walnut
- Mfr # JLC6742
- Zoro # G008853698
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Walnut
Includes
Hadware
Length
18 in.
Features
Mirror
Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JLC6742
- Zoro #
- G008853698
- UPC #
- 7707062329645
- Country of Origin
- Colombia
Dimensions
- Length
- 18 in.
- Width
- 23.3 in.
- Height
- 43.6 in.
Details
- Color
- Dark Walnut
- Includes
- Hadware
- Features
- Mirror
- Material
- Laminate
- Weight
- 76.1 lbs.
- Drawers
- 2
- Doors
- 2
- Shelves
- 0
- Legs
- 0
Description
Subtlety, elegance, and practicality in the same product, this is the TUHOME Kamelot dresser. This incredible product will be your favorite. It works perfectly to store your favorite objects in its two drawers 7 in. H X 23.3 in. W and its mobile shelf with a mirror to use as a makeup table, but this is also the ideal complement for your room. You will not find another like it, its Superior Top is ideal 29,4 in. Its size 43,6 in. H X 23,3 in. W X 18,3 in. D fits perfect in your room.Elaborated dark walnut elegant white particleboard.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.