
22" Copper Metal And Faux Crystal Silent Analog Gingko Floral Wall Clock
Mfr # 626545
Zoro # G322360025
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Width
22 in
Depth
2 in
Assembly Required
No Assembly Needed
Color
Copper Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
626545
Zoro #
G322360025
UPC #
-
Country of Origin
China
Dimensions
Width
22 in
Depth
2 in
Height
28 in
Details
Application Type
Yes
Assembly Required
No Assembly Needed
Color
Copper Black
Item
Wall Clock
Description
This 22-inch copper metal and faux crystal silent analog gingko floral wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. This stunning clock features metal flowers accented with amber faux crystals and gingko leave that will give your home the perfect amount of individual flair. The clock face not only looks good but is beautiful and uniquely made from metal. Stay on track with this elegant and efficient clock. With its unique design and practical purpose, this clock will add flair to your home while also acting as an essential tool. 28-inch h x 22-inch w x 2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.