
22" Cream And Black Geometric Linen Throw Pillow Cover with Embroidery
Mfr # 608203
Zoro # G722810601
product price:Â $97.99
/ea
Free Shipping & Returns
Key Features
Depth
0.2 in
Reversible
No
Pattern
Geometric
Color
Cream, Black
Residential/Commerical
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608203
Zoro #
G722810601
UPC #
-
Country of Origin
India
Dimensions
Depth
0.2 in
Width
22 in
Size
22 x 22 in
Length
22 in
Details
Reversible
No
Pattern
Geometric
Color
Cream, Black
Residential/Commerical
Residential
Material
Linen
Fill Material
Unavailable
Item
Accent Throw Pillow
Type
Pillow Cover
Style
Modern
Closure Type
Zipper
Assembly Required
No Assembly Needed
Description
Unique and decorative, this comfortable 22-inch cream and black geometric linen throw pillow cover with embroidery will leave a lasting impression. This soft and durable decorative pillow cover is expertly made of high grade, long lasting linen in a cream and black coloration. Embroidered decorative accents add some high end and hand-crafted textural designer touches. Decorative pillow covers are a great way to change up the look and feel of your space easily and quickly. Combine with your own fill or insert to add decoration and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 22.00-inch h x 22.00-inch w x 0.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.