22" Gold And Oak Manufactured Wood And Metal Round End Table

  • Mfr # 485845

  • Zoro # G722833235


product price:  $98.99
/ea
Free Shipping & Returns

Key Features

Base Material
Metal
Tabletop Color
Oak
Shape
Round
Purposeful Distressing Type
No Distressing
Diameter
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485845
Zoro #
G722833235
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
22 in
Height
22 in

Details

Base Material
Metal
Tabletop Color
Oak
Shape
Round
Purposeful Distressing Type
No Distressing
Mirrored
No
Leg Type
Sled
Tabletop Material
Manufactured Wood
Leg Color
Gold
Assembled/Unassembled
Assembled
Item
End-Side Tables
Style
Modern
Set
No
Includes
1 Table
Commercial Use
Yes
Finish
Glossy

Description

Show off your exquisite taste with this 22" gold and oak manufactured wood and metal round end table. The gold coloration of the high quality metal base marries nicely with the oak manufactured wood top. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 22" H x 22" W x 22" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.