22" Gold Gray And White Marble And Iron Round Pedestal End Table

  • Mfr # 556506

  • Zoro # G922371797


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Tabletop Color
White Gold/Gray
Width
10 in
Assembly Required
Full Assembly Needed
Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556506
Zoro #
G922371797
UPC #
-
Country of Origin
India

Dimensions

Width
10 in
Height
22 in
Depth
10 in

Details

Application Type
Yes
Tabletop Color
White Gold/Gray
Assembly Required
Full Assembly Needed
Item
End-Side Table

Description

Show off your exquisite taste with this 22-inch gold gray and white marble and iron round pedestal end table. Quality construction from the gold and gray iron and marble base combines with white marble of the top to give this table a fresh and updated look. A chic color and material combination gives this piece some luxuriously modern elegance to elevate the aesthetics of your space, making it a great accent for most any room. 22-inch h x 10-inch w x 10-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.