Zoro Homepage

22" Gray Iron Desk Table Lamp With Gray Bell Shade

  • Mfr # 530925

  • Zoro # G622359750


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Height
22 in
Application Type
No
Color
Gray
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530925
Zoro #
G622359750
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Height
22 in
Depth
12 in

Details

Application Type
No
Item
Table Lamp
Color
Gray
Assembly Required
No Assembly Needed

Description

With this 22-inch gray iron desk table lamp with gray bell shade you can bring in design to any space along with adding some ambient lighting. A gorgeous gray iron base brings just the right amount of pizzazz to this fabulous lamp. The gray shade has a bell shape and is made of metal, which makes it a perfect choice. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 22-inch H x 12-inch W x 12-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.