Shop TROY LIGHTING
See all product information
Create Account
Ahmad 1 Light Wall Sconce, Vintage Gold Leaf, 10.5 In x 14.25 In
- Mfr # B2614-VGL
- Zoro # G715620828
product price:Â
$
412.00
/ea
Free Shipping & Returns
Key Features
Height
14.25 in
Width
10.5 in
Fixture Voltage
120V
Fixture Wattage
6 W
Lamp Type
G9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2614-VGL
- Zoro #
- G715620828
- UPC #
- 197292114680
- Country of Origin
- Philippines
- Fixture Voltage
- 120V
- Item
- Wall Sconce
- Fixture Wattage
- 6 W
- Lamp Type
- G9
- Lamp Quantity
- 1
- Includes
- Fixture, Hardware
- Body Material
- Iron
- Description/Special Features
- Clean with soft, damp cloth
- Battery Included
- No
- Collection
- Troy-Standard
- Color
- Vintage Gold Leaf
Dimensions
- Height
- 14.25 in
- Width
- 10.5 in
- Length
- 10.5 in
- Fixture Height
- 4.75 in
- Fixture Width
- 4.75 in
- Cord Length
- 7 in
Description
Ahmad is an artful gem for small spaces. This beautiful oyster and pearl-inspired sconce blends masterful craftsmanship with a delicate materiality. Supported by a thin J-arm, the cloud glass sphere has the appearance of floating in front of a Vintage Gold Leaf dish. The glass highlights the radial pattern on the dish, which in turn acts as a reflector for the light.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.